Skip to Content
Merck
All Photos(1)

Key Documents

59558

Supelco

SUPELCOSIL LC-NH₂ (5 µm) HPLC Columns

L × I.D. 2 cm × 4 mm Supelguard Guard Cartridge pkg of 2 ea, Guard Cartridge holder required for use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501

Product Name

SUPELCOSIL LC-NH2 Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm

Agency

suitable for USP L8

packaging

pkg of 1 kit

technique(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

matrix active group

amino phase

particle size

5 μm

pore size

120 Å

application(s)

food and beverages

compatibility

use to protect LC-NH2

separation technique

hydrophilic interaction (HILIC)
normal phase

Looking for similar products? Visit Product Comparison Guide

Footnote

Kit includes one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules.

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A L Huidobro et al.
Journal of chromatography. A, 1119(1-2), 238-245 (2005-12-21)
Ibuprofen arginate is a rapidly absorbed salt designed to promote more rapid onset of analgesia than commercially available forms of ibuprofen. Ibuprofen and arginine have very different polarities and this becomes in a chromatographic problem, further complicated with the determination
Maria Veselá et al.
Die Nahrung, 46(4), 251-255 (2002-09-13)
The degradation fo steroid glycoalkaloids (SGAs) has been studied in model solutions. The number of colony forming units (CFU) was determined using a nondirect (cultivation) method during all stages of fermentation. The changes in SGAs content were observed by HPLC
Flávia Santana Moraes et al.
Food chemistry, 217, 346-351 (2016-09-25)
An analytical method was developed and validated for the determination of maltodextrin in raw milk, using high-performance liquid chromatography with evaporative light scattering detection. Maltodextrin content was evaluated in adulterated raw milk using a Supelcosil LC-NH2 (25cm×4.6mm) column and isocratic

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service