This column is not comparable to a Luna 18. 58842 has a diphenyl stationary phase, whereas the Luna has a C18 aliphatic hydrocarbon phase.
58842
SUPELCOSIL™ LC-DP (5 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, HPLC Column
Synonym(s):
SUPELCOSIL™ LC-DP 5UM 25CMX4.6MM HPLC COLUMN
About This Item
Recommended Products
Product Name
SUPELCOSIL™ LC-DP HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm
Agency
suitable for USP L11
Quality Level
feature
endcapped
manufacturer/tradename
SUPELCOSIL™
extent of labeling
6% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
170 m2/g
surface coverage
surface coverage 2.4 μmol/m2
matrix
silica gel, spherical particle platform
matrix active group
phenyl phase
particle size
5 μm
pore size
120 Å pore size
pH range
2-7.5
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
guard cartridge
related product
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
IS THIS COLUMN COMPARABLE TO THE PHENOMENEX LUNA C18 4.6 X 250MM, 5 MICRON
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service