Skip to Content
Merck
All Photos(1)

Key Documents

509426

SGE Gas Tight Syringe, Removable Needle

10MDR-GT, volume 10 mL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Synonym(s):

SYRINGE SGE 10ML, GAS TIGHT

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
Pricing and availability is not currently available.

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

SGE 008900

needle L × O.D.

50 mm × 0.63 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

SGE gas tight syringe with removable needle, Model: 10MDR-GT (volume 10 mL, needle size 23 ga (bevel tip), needle L × O.D. 50 mm × 0.63 mm)
  • Made of borosilicate glass, PTFE plunger tips, and KEL-F Luer cones.
  • Autoclavable syringes but the plunger should be removed.
  • Features an interference fit between the plunger tip and the barrel which enhances the gas sealing properties of the syringe.
  • Maximum inertness for liquid or gas samples.
  • Suitable for manual dispenser/diluter applications.
  • High accuracy of dispensed volume.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service