To maximize column life, ensure that samples and mobile phases are particle-free. The use of guard columns or an in-line filter with 0.5 μm porosity between the sample injector and the column is highly recommended. The 2 μm porosity frits on Ascentis Express 5 μm HILIC columns are less subject to pluggage than are the 0.5 μm frits typically used with other small-particle columns. Should the operating pressure of the column suddenly increase beyond normal levels, reversing the flow direction of the column may be attempted to remove debris on the inlet frit.
50298-U
Ascentis® Express 90 Å HILIC (5 μm) HPLC Columns
L × I.D. 5 mm × 4.6 mm, HPLC Guard Cartridge, pkg of 3 ea
About This Item
Recommended Products
Product Name
Ascentis® Express HILIC, 5 μm Guard Cartridge, 5 μm particle size, L × I.D. 5 mm × 4.6 mm, pkg of 3 ea
material
stainless steel column
Quality Level
Agency
suitable for USP L3
product line
Ascentis®
feature
endcapped: no
packaging
pkg of 3 ea
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
5 mm × 4.6 mm
surface area
90 m2/g
matrix
superficially porous particle
matrix active group
silica phase
particle size
5 μm
pore size
90 Å
operating pH
1-8
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
required but not provided
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What steps should be taken to maximize column life?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service