24884
Septa, Barrier, pkg 100
aluminum/silicone, diam. × thickness 13 mm × 0.060 in., for use with 7 mL vial
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
barrier (silicone bonded to aluminum)
description
aluminum/silicone
septum type: Barrier
packaging
pkg of 100 ea
parameter
250 °C temp. limit
O.D.
13 mm
diam. × thickness
13 mm × 0.060 in.
compatibility
for use with 7 mL vial
for use with screw cap, 15-425
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service