24806-U
Supeltex M-2A Capillary Ferrule, Short Design
I.D. 0.5 mm, 0.32 mm Column I.D., pkg of 50 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
NACRES:
SB.54
feature
ferrule type short
packaging
pkg of 50 ea
manufacturer/tradename
Agilent/HP 5062-3514
I.D.
0.5 mm
compatibility
0.32 mm Column I.D.
Looking for similar products? Visit Product Comparison Guide
General description
Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won′t stick to metal or glass.
Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)
Maximum Temperature: 400 °C
Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)
Maximum Temperature: 400 °C
Swage type fittings are one of the most popular connectors which are available in metal and plastic forms; they are very useful for connecting similar or dissimilar materials, like metal to glass or metal to plastic. The general swage tubing coupler has four parts namely the body, into which the tube is placed, two ferrules that is front ferrule and back ferrule and lastly a packing nut. If one is using the original nut supplied for the injector and non-MS detector end of an GC instrument, one should choose a Supeltex short design ferrule. M-2A Capillary Ferrule Conforms easily to capillary columns, ensuring an effective seal with less chance of breakage and has high reusability.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
The Manipulation of Air-Sensitive Compounds.
Shriver DF.
Nature, 217-218 (1986)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service