Z764639
MAGic Clamp™ tube rack
to hold, 20 x 50 mL or 30 x 15 mL tubes
Synonym(s):
tube clamps
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41122413
NACRES:
NB.77
Recommended Products
feature
to hold 20 x 50 mL or 30 x 15 mL tubes
packaging
pkg of 1 ea
manufacturer/tradename
Benchmark Scientific H1000-MR-1550
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Extremely compact
- Exceptional temperature uniformity
- Horizontally circular 19 mm orbit for aeration and mixing
The convenient MAGic Clamp platforms (large or small) are available for use with Erlenmeyer flasks and test tube racks. The unique magnetic attachment method is widely recognized as the easiest way to instantly change between flask clamps of different sizes.
Legal Information
MAGic Clamp is a trademark of Benchmark Scientific, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service