Z740496
smartPick™ Wooden inoculation picks
large, semi-point
Synonym(s):
colony pick, inoculation, microbiology pick, recyclable pick, wooden inoculating pick
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122403
NACRES:
NB.35
Recommended Products
material
semi-point
packaging
pack of 500 ea
manufacturer/tradename
LevGo Inc 18600-SP
L
6 in. (15.24 cm)
Looking for similar products? Visit Product Comparison Guide
General description
- smartPick Minis go from autoclave to microtube
- Available in 1.28 in., 2.5 in. and 6 in.
- Available in a semi or needle point
- Made of 100% USA grown White Birch
- Made in the USA in an ISO 9001: 2008
- ISO 13485: 2003 & FDA registered facility
- Non-Sterile, meet FDA requirements for food
- Envrionmentally Friendly - Naturally Biodegradable
Legal Information
smartPick is a trademark of LevGo Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service