Z740089
BRAND® pipette tips
volume 1-10 mL, bulk, XXL
Synonym(s):
1-10mL, micropipette tips, pipette tips, tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
maximum volume:
10 mL
volume:
1-10 mL
sterility:
sterile; autoclaved
feature:
bulk, XXL
packaging:
pack of 1000 ea (10 bags of 100)
manufacturer/tradename:
BRAND 702604
Recommended Products
material
colorless
colorless polypropylene tip
polypropylene
sterility
sterile; autoclaved
feature
bulk, XXL
packaging
pack of 1000 ea (10 bags of 100)
manufacturer/tradename
BRAND 702604
maximum volume
10 mL
volume
1-10 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA and Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND offers pipette tips for volumes from 0.1 μl to 10 ml and filter tips for volumes from 0.1 μl to 1250 μl. They are tested for BRAND pipettes and many pipettes from other manufacturers. See Selection Guide for more information.
Application
Pipetting
Features and Benefits
- CERTIFIED LIFE SCIENCE QUALITY: Virgin raw materials, Manufactured under controlled room conditions, Intensive in-process controls, Visual inspections, Batch management, Final product inspection, Proven functionality
- Perfect fit for the Transferpette® micropipette and many other pipettes.
- The tip system for all requirements.
- BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.
Other Notes
Browse all pipette tips
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service