Skip to Content
Merck

Skip To

Z628018

Pasteur pipettes

long capillary tip, approx 2 mL withdraw volume, soda-lime glass

Synonym(s):

Automatic pipettes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01
eCl@ss:
32079210
Material:
soda-lime glass
Capacity:
2 mL , ~2 mL
Sterility:
non-sterile
Manufacturer/tradename:
BRAND 747720, BRAND, Sigma-Aldrich 747720
Feature:
graduations: no
Packaging:
pack of 1000 ea
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

soda-lime glass

Quality Segment

sterility

non-sterile

feature

graduations: no

packaging

pack of 1000 ea

manufacturer/tradename

BRAND 747720, BRAND, Sigma-Aldrich 747720

capacity

2 mL , ~2 mL

tip L × I.D. × O.D.

120 mm × 1.0 mm × 7 mm

General description

Soda-lime-glass (ISO 7712). Long drawn-out capillary tip. Suction end with constriction for a cotton plug.

Other Notes

BR747720 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z627992BR747770BR747765
description

long capillary tip, approx 2 mL withdraw volume, soda-lime glass

description

short capillary tip, approx 2 mL withdraw volume, soda-lime glass

description

withdraw volume 7 mL (including bulb), graduations: no, drop quantity 25 per mL

description

withdraw volume 5 mL (including bulb), graduations, 0.5 mL, drop quantity 22 - 26 per mL

manufacturer/tradename

BRAND 747720, Sigma-Aldrich 747720

manufacturer/tradename

BRAND 747715

manufacturer/tradename

BRAND 747770

manufacturer/tradename

BRAND 747765

feature

graduations: no

feature

graduations: no

feature

graduations: no

feature

graduations 0.5 mL

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

capacity

~2 mL

capacity

~2 mL

capacity

4 mL

capacity

2.0 mL

material

soda-lime glass

material

soda-lime glass

material

low-density polyethylene

material

PE-LD

packaging

pack of 1000 ea

packaging

pack of 1000 ea

packaging

pack of 500, pkg of 500 ea

packaging

pkg of 500 ea


Still not finding the right product?

Explore all of our products under Pasteur pipettes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library