Skip to Content
Merck
All Photos(1)

Key Documents

Z325937

BRAND® BLAUBRAND® ETERNA graduated pipette, calibrated to deliver

type 3, (zero on top), capacity 10 mL , with 0.1 subdivisions, suitable for cotton plugs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glas®

Agency

according to DIN 12 697

feature

class AS with batch number
graduation
subdivision 0.1 mL
with large suction tube suitable for cotton plugs

packaging

pack of 12

manufacturer/tradename

BRAND 28413

measuring range

accuracy: 0.1 mL

capacity

10 mL , with 0.1 subdivisions

Looking for similar products? Visit Product Comparison Guide

General description

AR-GLAS®. DIN EN ISO 835. Type 3 (zero on top). Calibrated to deliver (TD, Ex). Waiting time 5 seconds.All BLAUBRAND® graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand, individual , USP or DAkkS calibration certificates are available.

Features and Benefits

  • Accurate volumetric measurement instrument for precision analyses.
  • BRAND® BLAUBRAND® ETERNA graduated pipette of capacity 10 mL, type 3 (zero on top), made of AR-GLAS®, is manufactured according to DIN EN ISO 835.
  • Calibrated to deliver (TD, Ex).
  • Reduced waiting time (5 sec) and simplified handling.
  • High volume precision.
  • The meniscus needs to be set -only once- directly to the partial volume.
  • Optimized flow geometry in the tip ensures reliable liquid dispensing from bulb and graduated pipettes.
  • The mechanical resilience of the tip and its fire-polished edges ensure a long service life.

Other Notes

BR28413 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service