SYNP160704
Synthware™ cylindrical pressure vessel
bottle capacity 4 mL, O.D. × L 13 mm × 80 mm, bushing type, #7
Synonym(s):
Synthware P160704, pressure tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
feature
bushing type #7
packaging
pack of 1 ea
manufacturer/tradename
Kemtech P160704
O.D. × L
13 mm × 80 mm
bottle capacity
4 mL
Looking for similar products? Visit Product Comparison Guide
General description
Pressure Vessel, Heavy Wall, Cylindrical, 4mL, #7 Gl Thread.Includes Accessories: B100007 + R107EP
Application
kemetch; synthware; pressure vessel; cylindrical
Features and Benefits
Organic Chemistry
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service