Skip to Content

SYNF580010

Synthware Schlenk tube with high vaccum valve

capacity 10 mL, valve L 0-4 mm, O.D. × L 22 mm × 55 mm

Synonym(s):

Synthware F580010, storage tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121800
Material:
clear glass , round bottom
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear glass , round bottom

sterility

non-sterile

feature

neck thread Internal

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F580010

O.D. × L

22 mm × 55 mm

capacity

10 mL

valve L

0-4 mm

General description

Schlenk Tube, High Vac Valve, 10mL, Valve 0-4mm, 22X55mm includes Accessories: S600004T

Application

kemetch; synthware; tube; storage tube; schlenk tube

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library