Skip to Content
Merck
All Photos(1)

Key Documents

M8937

Greiner CELLSTAR® multiwell culture plates

48 wells (TC treated with lid)

Synonym(s):

culture dishes, culture plates, multi dishes, Greiner CELLSTAR® multiwell culture plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear wells
flat clear wells
polystyrene
size:
48 wells
well volume:
1.7 mL
well working volume:
0.5- 1.0 mL
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid
Pricing and availability is not currently available.

material

clear wells
flat clear wells
polystyrene

sterility

sterile

feature

lid

packaging

pack of 1 ea (single packed)

manufacturer/tradename

Greiner 677180

size

48 wells

well volume

1.7 mL

well working volume

0.5- 1.0 mL

color

clear

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • CELLSTAR® 48 Well Cell Culture Multiwell Plates enables improved cell adhesion through physical surface treatment.
  • Features a lid that facilitates gas exchange with the lowest possible evaporation and significantly reduces the risk of cross-contamination.
  • Free of detectable DNase, RNase, human DNA, non-pyrogenic.
  • Suitable for all common instruments and compatible with automated systems.
  • Alphanumeric well coding for easy well/sample identification.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service