Skip to Content
Merck
All Photos(1)

Key Documents

M1937

Greiner CELLSTAR® 384 well plates

flat bottom clear polystyrene wells (with lid and micro-clear bottom), sterile

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
black polystyrene
flat bottom clear polystyrene wells (with lid and micro-clear bottom)
maximum volume:
131 μL
size:
384 wells
working volume:
110 μL
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid
Pricing and availability is not currently available.

material

black polystyrene
flat bottom clear polystyrene wells (with lid and micro-clear bottom)

sterility

sterile

feature

lid

packaging

case of 32

manufacturer/tradename

Greiner 781091

maximum volume

131 μL

size

384 wells

working volume

110 μL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR®, 384 flat bottom microplate,with an optimal working volume of 15-110 μL; maximum well capacity of 131 μL. Growth area: 10 mm(2) w/ Lid

Features and Benefits

  • DNase, RNase, human DNA free
  • Physical surface treated for better cell adhesion
  • Non-cytotoxic and non-pyrogenic
  • Sterile, stackable, and has a solid bottom
  • The lid enables minimal gas exchange due to low evaporation
  • Compatible with automated systems
  • Alphanumeric coding of well
  • Rounder square flat bottom well profile

Other Notes

384 flat well microtiter plate, with lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; curvature: approx.150 μm.

Suitability

Black plates minimize background fluorescence. μClear film improves Luminescence; Fluorescence; Cell monitoring; Transmission; and Imaging by reducing background, cross-talk and autofluorescence. Suitable for cell work.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. "μClear film improves Luminescence. " Could you please expand on that? I thought having a clear bottom would result in a slight loss of luminescence signal.

    1 answer
    1. The μClear film is a proprietary technology that improves Luminescence; Fluorescence; Cell monitoring; Transmission; and Imaging by reducing background, cross-talk, and auto-fluorescence.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service