EP0030000730
Eppendorf® epT.I.P.S.® standard
capacity × L 50-1250 μL × 103 mm, green, pkg of 1000 ea (4 bags x 250 tips)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
capacity × L:
50-1250 μL × 103 mm
sterility:
sterile
packaging:
pkg of 1000 ea (4 bags x 250 tips)
manufacturer/tradename:
Eppendorf® 0030000730
Recommended Products
material
green
sterility
sterile
packaging
pkg of 1000 ea (4 bags x 250 tips)
manufacturer/tradename
Eppendorf® 0030000730
capacity × L
50-1250 μL × 103 mm
Looking for similar products? Visit Product Comparison Guide
General description
Eppendorf Quality ensures efficient function with tight fitting and precision and precise shape. Low wetting and high chemical and thermal resistance. Good centrifugation stability and excellent material transparency. Color coded pack is dark green containing colorless tips.
Application
Liquid handling
Features and Benefits
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
- epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
- Fine retracted or extended tips simplify work with small volumes
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service