Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.79
UNSPSC Code:
41115603
eCl@ss:
32129211
electrode L
132 mm
stem O.D.
4 mm
General description
Designed with a Refillable Ag/AgCl reference half cell. These electrodes feature ultra thin insertion stems and miniature pH bulbs for measurement of the smallest of samples. Depends on the length, the extra long insertion stem allows this combination electrode to measure samples upto the bottom of 7 in. long NMR tubes.
Sturdy and versatile probe for measuring small samples in cuvets and small lab glassware 0-14 pH.
Attention: These electrodes come with a little white plastic transport cap attached to the end, please remove before use.
Temperature Range:
Sturdy and versatile probe for measuring small samples in cuvets and small lab glassware 0-14 pH.
Attention: These electrodes come with a little white plastic transport cap attached to the end, please remove before use.
Temperature Range:
- -5 to 100°C (for continuous use)
- -5 to 110°C (for intermittent use)
Other Notes
Help in selecting the correct electrode can be viewed at Electrode Selection Guide
Hints on Electrode Maintenance
Hints on Electrode Maintenance
Legal Information
SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany
Still not finding the right product?
Explore all of our products under Sigma-Aldrich® micro pH combination electrode, glass body
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.