Skip to Content
Merck
All Photos(1)

Key Documents

D2797

Sigma-Aldrich

Nalgene® vacuum desiccator

Overall H 329 mm

Synonym(s):

moisture extraction device, sample protection unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

material

polycarbonate cover (250 mm diam.)

feature

autoclavable: no

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 5311-0250

O.D. × I.D.

280 mm × 251 mm

Overall H

329 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Clear body
  • Not compatible with organic solvents or vapors.
  • Removable stopcock accepts 1/8 to 1/4 in. I.D. tubing.
  • Holds a vacuum of 28 in. Hg (711 mm) for 24 hours.
  • Room temperature use only.
  • TPE caps seal side-arms for non-vacuum use.
  • Max clearance above plate: 195 mm
Nalgene vacuum desiccators have a transparent polycarbonate (PC) cover and polypropylene (PP) base which will not shatter or implode at full vacuum when used according to instructions packed with the product. The desiccator body is impervious to all solid desiccants, including acids and alkalies. Do not use concentrated acids as desiccants.

Straight-bore design eliminates stopcock leakage. No gaskets are necessary, and no need to draw a vacuum to make cover airtight - only grease is needed. Recessed rim on cover keeps grease off bench-top when cover is set down. Desiccator takes any standard 230 mm desiccator plate such as Z360422. The plate for the large size is sold separately.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service