Skip to Content
Merck
All Photos(1)

Key Documents

CLS430829

Corning® 50 mL centrifuge tubes

50 mL centrifuge tubes, polypropylene, conical bottom w/ CentriStar cap, bulk packed, sterile, natural, 500/cs

Synonym(s):

50 ml centrifuge tubes, 50 ml conical tube, centrifuge tubes, polypropylene tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11

material

cap (CentriStar)
conical bottom tube
polypropylene

Agency

suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for DIN 38407-42
suitable for EPA 1621
suitable for EPA 1633
suitable for EPA 8327
suitable for EPA ACB B21-02
suitable for EPA ACB B23-05b
suitable for GB 5009.253-2016
suitable for ISO/CEN 15968-2010

reg. compliance

suitable for FDA C-010.02

sterility

sterile

feature

RCF 17000 × g
disposable
graduations 5 ‑ 50 mL graduation interval: 2.5 mL
self-standing: no

packaging

pack of 25
case of 500

manufacturer/tradename

Corning 430829

parameter

17000 × g max. RCF

O.D. × L

29.1 mm × 114.4 mm

cap diam.

34.7 mm , approx.

capacity

50 mL

color

clear
natural

fitting

cap (CentriStar)

application(s)

PFAS testing

Looking for similar products? Visit Product Comparison Guide

General description

Corning® disposable 50 mL centrifuge tubes are available as either clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene tubes with either plug seal caps or the new CentriStar caps.

The CentriStar cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.

  • Sterile, certified nonpyrogenic and DNase-/RNase-free
  • Black printed graduations and a large white marking spot

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
CentriStar is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service