Skip to Content
Merck

B1908

Nalgene® centrifuge bottles, wide-mouth with sealing caps Style 3140

nominal capacity 250 mL

Synonym(s):

leak proof centrifuge bottle, Centrifuge containers, Laboratory centrifuge bottles, Nalgene 3140-0250

Sign In to View Organizational & Contract Pricing.

Select a Size


About This Item

NACRES:
NB.11
UNSPSC Code:
41121703
Material:
polypropylene bottle
round bottle
screw top cap
transparent bottle
transparent polycarbonate (with sealing closure)
Parameter:
27500 × g max. RCF
Feature:
RCF 27,500 × g
with cap
Packaging:
pack of 4
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Product Name

Nalgene® centrifuge bottles, wide-mouth with sealing caps Style 3140, nominal capacity 250 mL

material

polypropylene bottle
round bottle
screw top cap
transparent bottle
transparent polycarbonate (with sealing closure)

joint

Joints threaded neck (46.5)

feature

RCF 27,500 × g
with cap

packaging

pack of 4

manufacturer/tradename

Nalgene® 3140-0250

parameter

27500 × g max. RCF

bottle diam. × L

61.5 mm × 135.1 mm

nominal capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Nalgene® centrifuge bottles are used for large volume cell harvesting, pelleting, protein purification, and low-speed centrifugation of biological/chemical samples.
  • Translucent - for easy viewing of contents.
  • Strong with excellent mechanical properties.
  • Includes a polypropylene sealing cap closure with a silicone gasket that facilitates leak-proof assurance at maximum speeds and prevents sample loss.
  • Autoclavable.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service