78511
Micro particles based on polystyrene
size: 8 μm
Synonym(s):
Polystyrene-based microparticles, Latex beads from PS
About This Item
Recommended Products
grade
analytical standard
form
aqueous suspension
crosslinking
0 % cross-linked
concentration
10% (solids)
particle size
8 μm std dev <0.2 μm, coeff var <2%
density
1.05 g/cm3
application(s)
glass & ceramic
industrial qc
pharmaceutical
format
neat
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
The polystyrene latex microbeads are also used:
- to characterize sizing performance in impedance-based experiments.[1]
- to produce PS-μbead arrays by laser-induced forward transfer (LIFT) technique.[2]
- as a test standard for use in aerosol testbed to measure the sampling efficiency of aerosol inlet/manifold system[3]
Features and Benefits
- appropriate for routine equipment calibration checks and corrections
- available in 5 mL pack size as a neat sample
Analysis Note
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service