Skip to Content
Merck
All Photos(1)

Key Documents

40579

Supelco

Polydisperse Particle Standard

Particle Size Standard, PS314, 10 x 0.50g, 10-100 μm

Synonym(s):

Particle Size Calibration Standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

form

particles

manufacturer/tradename

Whitehouse Scientific Ltd PS314

particle size

10-100 μm

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

Looking for similar products? Visit Product Comparison Guide

General description

Polydisperse Particle Standard (PS314, size: 10-100 μm) is a size standard, ideal to determine the particle size distribution (PSD) profile of test samples. Produced using a 100-stage spinning riffler, this standard is analyzed by techniques such as electroformed sieving, wire sieving, microscopy, electrochemical sensing zone and sedimentation.

Application

Used for equipment particle size calibration.
It can also be used to determine the accuracy and reproducibility of laser diffraction particle analyzer.

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available as a neat sample
  • nominal weight with a standard deviation of approx. 5% (uncertainty 10%).

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

New insights on sources contributing dust to the loess record of the western edge of the Pampean Plain during the transition from the late MIS 2 to the early Holocene
Torre G, et al.
Chemosphere, 30(4), 537-545 (2020)
Soil variables that determine lead accumulation in Bidens pilosa L. and Tagetes minuta L. growing in polluted soils.
Salazar M J, et al.
Geoderma, 279, 97-108 (2016)
Arsenic-bearing phases in South Andean volcanic ashes: Implications for As mobility in aquatic environments
Bia G, et al.
Chemical Geology , 393, 26-35 (2015)
The paleoclimatic message from the polymodal grain-size distribution of late Pleistocene-early Holocene Pampean loess (Argentina)
Torre G, et al.
Chemosphere, 42, 100563-100563 (2020)
Revisiting the chronology and environmental conditions for the accretion of late Pleistocene-early Holocene Pampean loess (Argentina)
Torre G, et al.
Chemosphere, 213, 105-119 (2019)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service