24574
Hamilton® Microliter™ syringe, cemented needle
701 ASN, volume 10 μL, needle size 23s-26s ga (cone tip), needle L 43 mm (1.71 in.), pkg of 6 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
cone tip stainless steel needle (point style 1)
needle size
23s-26s ga (cone tip)
feature
needle type N (cemented needle)
packaging
pkg of 6 ea
manufacturer/tradename
Hamilton 80391
needle L
43 mm (1.71 in.)
volume
10 μL
compatibility
for use with Agilent/HP 7673 and 7683 autosampler
Looking for similar products? Visit Product Comparison Guide
General description
Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed. Syringes can be replaceable or cemented. Cemented have smaller dead volume and shorter lifetimes.
Hamilton′s Microliter™ syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel.
The plunger is not to be used with any other syringe.
The plunger is not to be used with any other syringe.
Legal Information
Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Principles and Practice of Modern Chromatographic Methods, 02-Dec, 83-83 (2012)
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Robards, Kevin; Jackson, P.E., Haddad, Paul A.
Principles and Practice of Modern Chromatographic Methods, 02-Dec, 83-83 (2012)
Wolf, Don P.
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service