Skip to Content
Merck
All Photos(1)

Documents

20705

Hamilton® GASTIGHT® syringe, 1700 series

1725N, volume 250 μL, needle size 22s ga (side-port), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE plunger tip
cone tip, side port stainless steel needle (point style 5)

needle size

22s ga (side-port)

description

Gastight®

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81139

needle L

51 mm (2 in.)

volume

250 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

It has been used in calibrating the instrument used for the analysis of dissolved gases by headspace sampling GC equipped with thermal conductivity, flame ionization and FPD detectors.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Analysis of dissolved gases by headspace sampling gas chromatography with column and detector switching. Preliminary results.
Sarradin, Pierre-Marie, and Jean-Claude Caprais.
Analytical Communications, 33.10, 371-373 (1996)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service