UFC40SV25
Ultrafree® Centrifugal Filter, 2 mL Sample Volume
pore size 5.0 μm, PVDF membrane (hydrophilic)
Synonym(s):
Centrifuge filter
About This Item
Recommended Products
material
PVDF membrane (hydrophilic)
polypropylene
sterility
non-sterile
feature
holdup volume 10 μL
packaging
pkg of 25 ea
manufacturer/tradename
Ultrafree®
parameter
2 mL sample volume
50 °C max. temp.
technique(s)
protein extraction: suitable
protein purification: suitable
L
77 mm
diam.
16.3 mm
filtration area
0.8 cm2
working volume
2 mL
5 mL
matrix
Durapore®
pore size
5.0 μm pore size
application(s)
sample preparation
shipped in
ambient
Related Categories
General description
Application
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service