Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.
TANKMPK01
Vent Filter
Protects purified water stored in 30/60/100 PE tanks from airborne contaminants.
Synonym(s):
Vent Filter for PE Tank (Type 2 Water)
About This Item
Recommended Products
Quality Level
packaging
pkg of 1 unit
H
9 cm (3.5 in.)
pore size
0.45 μm pore size
compatibility
for use with AFS®
for use with Elix® Advantage
for use with Elix® Essential UV
for use with Elix® Essential
for use with Elix® Reference
for use with Milli-Q® Integral
for use with RiOs™ Essential
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
A vent filter is used to filter air entering the water reservoir. As the reservoir is emptied of water, the air entering the system passes through the filter.
The vent filters contain a combination of purification media carefully selected to remove airborne contaminants that could lower the quality of the stored pure water.
The filter′s cartridges are made of polypropylene, polyethersulfone (PES) and styrene-acrylonitrile (SAN). The cartridges are carefully assembled following a dichloromethane (DCM)-free process.
The vent filter is replaced once a year for optimal results.
For use with 30/60/100 L PE tanks fed by Elix® Type 2 pure water produced by AFS® Essential and Elix® Advantage/Essential/Reference systems.
Application
Features and Benefits
- Activated carbon to absorb volatile organics.
- Soda Lime bed to remove carbon dioxide.
- 0.65 μm hydrophobic filter to prevent particulates and bacteria from entering the tank.
Other Notes
- Organism Retention: Microorganisms
- Mode of Action: Filtering
- Application: General laboratory analysis
- Intended Use: Air purification
- Instructions for Use: This item provides air filtered through 0.65 μm membranes. Refer to system equipment user guide section Using the System (provided with the system).
- Storage Statement: Store in a dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the storage conditions for this product?
1 answer-
Helpful?
-
-
How are consumables changed?
1 answer-
To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.
Helpful?
-
-
How can I know which consumables can be used with my system?
1 answer-
To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.
Helpful?
-
-
How can I know which consumables can be used with my system?
1 answer-
To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.
Helpful?
-
-
What steps are you taking towards improved sustainability?
1 answer-
Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.
Helpful?
-
-
Can I arrange to have my consumables automatically ordered and delivered once a year?
1 answer-
It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).
Helpful?
-
-
Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?
1 answer-
Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.
Helpful?
-
-
Can consumables be opened and refilled?
1 answer-
Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.
Helpful?
-
-
How frequently do the various consumables need to be changed?
1 answer-
The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.
Helpful?
-
-
What is the consumables delivery time?
1 answer-
Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service