Skip to Content
Merck
All Photos(1)

Key Documents

SLHV013SL

Millipore

Millex-HV Filter Unit (Sterile)

pore size 0.45 μm, diam. 13 mm, PVDF membrane, hydrophilic, medical device

Synonym(s):

Millex-HV 0.45µm Filter Unit, Millex-HV 13MM Filter Unit, Millex (13 mm) Filter with Durapore® Membrane, disposable syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22
Pricing and availability is not currently available.

material

PVDF membrane
high-density polyethylene housing

Quality Level

sterility

sterile; ethylene oxide treated

product line

Millex

feature

CE compliant
holdup volume≤ 50 μL
hydrophilic
FDA registered
medical device

manufacturer/tradename

Millex

parameter

≥12 mL/min water flow rate
45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)

diam.

13 mm

filtration area

0.65 cm2

housing diam.

14.7 mm

inlet to outlet H

21.1 mm

volume

10 mL

matrix

Durapore®

pore size

0.45 μm pore size

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

The Millex- HV Filter Unit (Sterile) is a medical device intended for use as a syringe filter to clarify low volume solutions in direct patient care and pharmacy admixture applications.

Application

  • Clarification of aqueous solutions (column eluates, tissue culture additives, HPLC samples, protein pharmaceuticals, etc.) in volumes of 0.5 to 10 mL
  • Suitable for use as syringe filters to clarify low volume solutions in direct patient care and pharmacy admixture applications
  • Clinical benefits include the reduction of microorganisms, particles, precipitates, and undissolved powders larger than the membrane′s rated pore size from solutions for clinical use

Features and Benefits

  • Single-use, non-pyrogenic and non-toxic
  • Low-protein binding Durapore® polyvinylidene fluoride (PVDF) membrane
  • Solvent-resistant
  • CE-marked and FDA registered

Other Notes

Devices are intended for medical and/or laboratory professional use only.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Henrietta W Bennett et al.
Molecular biology of the cell, 31(7), 619-639 (2020-01-03)
Primary cilia in many cell types contain a periaxonemal subcompartment called the inversin compartment. Four proteins have been found to assemble within the inversin compartment: INVS, ANKS6, NEK8, and NPHP3. The function of the inversin compartment is unknown, but it

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service