Skip to Content
Merck
All Photos(1)

Key Documents

SLHNX13TL

Millipore

Millex® Nylon syringe filter

pore size 0.45 μm, diam. 13 mm, non-sterile, hydrophilic

Synonym(s):

0.45 μm Nylon syringe filter, Millex-HN syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
pore size:
0.45 μm
diam.:
13 mm
filtration area:
0.8 cm2
volume:
10 mL
sterility:
non-sterile
material:
Nylon membrane
polypropylene housing
Pricing and availability is not currently available.

material

Nylon membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume≤ 15 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex®

parameter

10 bar max. inlet pressure (150 psi)
37 L/min flow rate
37 mL/min-cm2 water flow rate
45 °C max. temp.

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

purple

pore size

0.45 μm

input

sample type aqueous solution(s)
sample type mild organic solution(s)

bubble point

≥2.2 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet
outlet tube

shipped in

ambient

General description

Filter Code: HN
Non-Sterile Millex® Syringe Filters with Nylon Membrane:
- Non-sterile Millex syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
- Available in 0.20 µm and 0.45 µm pore sizes and two diameters to suit your application needs
- Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility

Available in Multiple Pack Sizes:
- SKU ending with NS (-------NS): 50 per pack
- SKU ending with NL (-------NL): 100 per pack
- SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
- SKU ending with NB (-------NB): 250 per pack
- SKU ending with NK (-------NK): 1000 per pack

Applications:
- Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
- Solvent Filtration
- Clarification of Aqueous and Organic Solutions

Packaging

non sterile

Specifications

For general laboratory use only

Physical form

Color Code: Purple

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service