SLGSVR255F
Millex™ MCE syringe filter
pore size 0.22 μm, diam. 25 mm, sterile, hydrophilic, vented
Synonym(s):
Millex™-GS Filter Unit, Vented Millex™-GS Filter Unit, vented syringe filter, domed filter, syringe filter
About This Item
Recommended Products
material
PVC housing
mixed cellulose esters (MCE) membrane
Quality Level
sterility
ethylene oxide treated
sterile
shelf life
3 yr
feature
hydrophilic
vented
packaging
pack of 50 ea
manufacturer/tradename
Millex™
technique(s)
sterile filtration: suitable
diam.
25 mm
filtration area
4 cm2
housing diam.
29 mm
inlet to outlet H
27 mm
volume
100 mL
color
blue base
matrix
MF-Millipore™
pore size
0.22 μm
input
aqueous solution(s)
bubble point
≥50 psi, water
fitting
female Luer-Lok® inlet
male Luer outlet slip
Related Categories
General description
Specificity
Filter membrane: Hydrophilic MF-Millipore® mixed cellulose esters (MCE), type GS, pore size 0.22 μm
Vent membrane: Hydrophobic polytetrafluoroethylene (PTFE), pore size 0.03 μm
Housing: Polyvinyl chloride (PVC)
Dimensions
Inlet to outlet: 27 mm (1.06 in.)
Diameter: 29 mm (1.14 in.)
Filtration area: 4 cm² (0.62 in2)
Temperature limit: 45 °C (113 °F)
Pressure limit at 21 °C: 5.2 bar (75 psi) inlet and differential
Filtration volume: 1–100 mL
Hold-up volume: ≤ 0.1 mL after air purge
Sterilization method: Ethylene oxide gas
Connections: Female Luer-Lok® inlet, male Luer-slip outlet
Flow rate at 0.7 bar (10 psi), 21 °C: ≥ 30 mL/min
Bubble point (water): ≥ 50 psi
Color: clear inlet, blue outlet
Application
Features and Benefits
- For research use only (RUO)
- Single use only
- Vented inlet to prevent air locking
- Non-pyrogenic and non-toxic
Legal Information
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service