Skip to Content
Merck
All Photos(3)

Key Documents

MISEPTC0N

Millipore

MilliSentials Aliquoting Pipette Controller

Synonym(s):

Aliquoting Pipette Controller

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121519
NACRES:
NB.01

L × W × H

7.2 in. × 7.0 in. × 2.2 in.

volume

0.5 - 5 mL

weight

385 g

battery power

rechargeable (Battery Charge time: ∼2 hours)

compatibility

for use with Glass and Plastic Serological Pipets with Volume 1 to 100 mL

General description

The MilliSentials Aliquoting Pipette Controller combines the automatic aliquoting function of a repeat pipettor with the basic functions of a standard pipette controller in a single device. The aliquoting function allows users to set an aliquot volume between 0.5-5.0 mL and automatically dispense accurate aliquots with the touch of a button. The device also provides touch sensitive aspirate and dispense buttons for standard pipette controller function and is compatible with all major brands of serological pipettes with volumes between 1-100mL. The MilliSentials Aliquoting Pipette Controller combines repeat pipetting and standard pipetting into one easy to use instrument.

Accessories Included-
  • Wall Mount
  • 0.22 μm replaceable nozzle filter
  • Power cord

Application

  • Cell culture
  • Dispensing media
  • Filling plates, tubes, cryovials

Features and Benefits

  • Built in aliquoting capability automatically dispenses accurate aliquots between 0.5-5.0 mL at the touch of a button
  • Touch sensitive aspirate and dispense buttons allow precise control
  • Ergonomic design reduces hand strain

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Analysis of the speed, accuracy, and precision of various aliquoting pipette controllers.

Analysis of the speed, accuracy, and precision of various aliquoting pipette controllers.

Analysis of the speed, accuracy, and precision of various aliquoting pipette controllers.

Analysis of the speed, accuracy, and precision of various aliquoting pipette controllers.

Related Content

Streamlined, ergonomic, essential lab equipment solutions for handling, labeling, pipetting, aliquoting, and homogenizing samples in research laboratories.

Streamlined, ergonomic, essential lab equipment solutions for handling, labeling, pipetting, aliquoting, and homogenizing samples in research laboratories.

Streamlined, ergonomic, essential lab equipment solutions for handling, labeling, pipetting, aliquoting, and homogenizing samples in research laboratories.

Streamlined, ergonomic, essential lab equipment solutions for handling, labeling, pipetting, aliquoting, and homogenizing samples in research laboratories.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service