Skip to Content
Merck
All Photos(1)

Key Documents

HS10/4XS-N

Millipore

NovAseptic® Mixer HS T10 compatible Drive Unit

Sign Into View Organizational & Contract Pricing

Select a Size

250 MG
CHF 126.90
1 G
CHF 299.60

Vendor SKU: OR54637-250MG

CHF 126.90


Ships in 14 days - from Aldrich Partner.

To order products, please contact your local dealer.

Select a Size

Change View
250 MG
CHF 126.90
1 G
CHF 299.60

About This Item

UNSPSC Code:
23151800

Vendor SKU: OR54637-250MG

CHF 126.90


Ships in 14 days - from Aldrich Partner.

To order products, please contact your local dealer.

parameter

max. pressure at 25 °C (atmospheric pressure)
-15-40 °C max. temp. (5-104 °F)

Quality Level

General description

NovAseptic® mixers offer a complete solution for mixing throughout the
process line and are designed for a wide variety of mixing applications in the
pharmaceutical and biotechnology industries.

Specificity

General Motor Data:Motor Type: Nord 63LP/2 IE3 Frequency: 50 Hz, Speed:2770 rpmDrive Unit Frame: IEC 63 B14Design Speed: 350-5200rpm

Application

NovAseptic® mixers offer a complete solution for mixing throughout the
process line and are designed for a wide variety of mixing applications in the
pharmaceutical and biotechnology industries.

Components

The drive unit is packaged in a closed box.

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service