CWL901S03
Milligard® LPB 1.2 µm, Cartridge
cartridge nominal length 10 in. (25 cm)
About This Item
Recommended Products
material
mixed cellulose esters (MCE) membrane ((treated for low protein binding))
polyester support
silicone O-ring
Quality Level
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Milligard®
feature
hydrophilic
manufacturer/tradename
Milligard®
technique(s)
prefiltration: suitable
L
10 in.
W
2.9 in.
cartridge nominal length
10 in. (25 cm)
filter size
10 in.
filtration area
0.8 m2
impurities
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Milligard® LPB
pore size
1.2 μm nominal pore size
1.2 μm pore size
cartridge code
Code 0
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Preparation Note
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation and wetting sections of OPTISCALE® -25 user guide and introduction section of Mixed cellulose esters Tech Brief
- Storage Statement: Please refer Mixed cellulose esters Tech Brief
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service