Skip to Content
Merck
All Photos(1)

Key Documents

AP1529325

Millipore

PREFLTR AP15 293MM 25/PK

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

Pricing and availability is not currently available.

material

glass fiber membrane (with binder resin)
plain filter
white filter

Quality Level

feature

hydrophilic

parameter

1.6 mL/min-cm2 water flow rate

filter diam.

293 mm

pore size

1.0 μm pore size
90 % porosity

shipped in

ambient

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service