Skip to Content
Merck
All Photos(1)

Key Documents

1.50658

Supelco

SeQuant® ZIC®-cHILIC 100Å (3 µm) HPLC Columns

L × I.D. 150 mm x 2.1 mm HPLC Column, PEEK-lined stainless steel

Synonym(s):

Zwitterionic Hydrophilic Interaction Liquid Chromatography HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Pricing and availability is not currently available.

Product Name

SeQuant® ZIC®-cHILIC 3 µm, 100 Å 150 x 2.1 mm, suitable for HPLC, PEEK-lined stainless steel column

material

PEEK-lined stainless steel column

Quality Level

product line

SeQuant®

feature

endcapped: no

parameter

550 bar pressure
70 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
mass spectrometry (MS): suitable (High)

column L × I.D.

15 cm × 2.1 mm

matrix

fully porous particle

matrix active group

ZIC-cHILIC bonding phase

particle size

3 μm

pore size

100 Å pore size

operating pH

1.5-7.5

separation technique

hydrophilic interaction (HILIC)

storage temp.

room temp

General description

SeQuant® ZIC®-cHILIC is designed for excellent HPLC and LC-MS of polar hydrophilic compounds. This zwitterionic stationary phase with phosphorylcholine functional group provides you with complementary selectivity for easier method development for substances that have been difficult to separate by previous types of HPLC columns operated in reversed-phase or HILIC mode.The column dimension of 150 mm length x 2.1 mm ID is the optimal choice for the separation of polar compounds using a UHPLC or optimized HPLC Instrument providing low dwell volumes.SeQuant® ZIC®-cHILIC HPLC columns provide complementary selectivity to optimize separations of polar hydrophilic compounds. The columns carry a novel densely bonded, 1:1 charge-balanced phosphorylcholine functional group. As with all true zwitterionic stationary phases, straightforward and reproducible separations are achieved by hydrophilic partitioning combined with weak ionic interactions.The more accessible positive charges of SeQuant® ZIC®-cHILIC columns enable selectivity tuning in chromatography through altered interaction with anionic and cationic molecular moieties. This can be favorable in several situations, for example in the separation of labile metal complexes or highly polar and multiply charged aminoglycosides. Their extraordinary stability and minimized bleed also make SeQuant® ZIC®-cHILIC columns the preferred choice for many LC-MS applications.Learn more about the Supelco HPLC Column portfolio and Method development:Brochure: HPLC and UHPLC Column Selection Guide Brochure: A Practical Guide to HPLC - Method Development Guide

Analysis Note

Pressure: ≤ 50 bar
Theoretical Plates (N/m) (Cytosine): ≥ 90000
Symmetry (Cytosine): 0.95 - 1.25

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Hi! This is a query regarding SeQuant® ZIC®-cHILIC 3 µm, 100 Å 150 x 2.1 mm, suitable for HPLC, PEEK-lined stainless steel column (article number:1506581003). Does the package come with 3 same batch columns or with 3 columns of different batches?

    1 answer
    1. The product code 1506581003 is a validation kit. It contains 3 different lots of the same column. Product code 1503580001 contains only 1 column.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service