1.50248
Purospher® STAR NH2 (5 µm) HPLC Columns
L × I.D. 250 mm x 4.6 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
Synonym(s):
Purospher® STAR NH2 (5 µm) LiChroCART™ 250-4.6
About This Item
Recommended Products
Product Name
Purospher® STAR NH2 (5 µm), L × I.D. 250 mm x 4.6 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
material
stainless steel column
Quality Level
Agency
suitable for USP L8
product line
Purospher®
feature
endcapped: no
packaging
1 ea of
extent of labeling
3.5% Carbon loading
parameter
250 bar pressure
60 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
25 cm × 4.6 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
NH2 bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH range
2-7.5
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
storage temp.
no temp limit
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%)
- Low silanol activity
- Reproducible results from run-to-run and batch-to-batch
Analysis Note
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 50000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): ≤ 3.0
Legal Information
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.
Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.
Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.
Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service