Skip to Content
Merck
All Photos(1)

Key Documents

Z672351

IKA® C-MAG HS hotplate stirrers

C-MAG HS4, AC/DC input 230 V AC, UK plug, platform size 120 mm × 120 mm

Synonym(s):

hot plate magnetic stirrers, hot plates, laboratory hot plates, magnetic stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.76

material

ceramic plate

feature

CE compliant

packaging

pack of 1

manufacturer/tradename

IKA 0003581002

parameter

100-1500 rpm speed
50-500 °C temp. range

platform size

120 mm × 120 mm

stirrer volume

5 L

weight

6.5 lb

output

250 watts (heater)

Looking for similar products? Visit Product Comparison Guide

General description

C-MAG HS 4 IKMAG

New magnetic stirrer with heating and ceramic heating plate which offers excellent chemical resistance.

  • Powerful motor for stirring quantities of up to 5 L (H2O)
  • Fixed safety circuit of 550°C
  • Hot Top indicator >> hot surface warning to prevent burns!
  • Exact temperature setting via digital display (LED)
  • Digital error code display
  • Elevated control panel for protection against leaking liquids

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service