Skip to Content
Merck
All Photos(1)

Key Documents

Z502855

Sigma-Aldrich

Threaded vial connector

13-425 thread for 15-425

Synonym(s):

747205-1315

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
NB.35
Pricing and availability is not currently available.

fitting

13-425 thread for 15-425

Looking for similar products? Visit Product Comparison Guide

General description

These threaded connectors provide a convenient method to connect standard screw thread sample vials to glassware with GPI threads and to standard taper joint adapters.
• Excellent for collecting samples from rotary evaporator traps
• Made of glass filled nylon with inert PTFE inner seals
• Temp. range: up to 200 °C

Features and Benefits

  • Connectors have PTFE seals and FKM O-Rings
  • Blue glass-filled nylon
  • For use to 150 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service