Skip to Content
Merck
All Photos(2)

Key Documents

Z422320

Sigma-Aldrich

Aldrich® KOH trap

large, L 610 mm, I.D. 90 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

I.D.

90 mm

L

610 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Use Aldrich KOH traps in tandem with Aldrich large-capacity cold traps sold separately, to eliminate acidic gases and water vapor, which can damage expensive vacuum pumps. Traps have a 50 mm O-ring joint with pinch clamp.

Features:
  • Effective with multiple cold traps
  • Flat-bottom design for maximum stability
  • Glass wool chamber prevents KOH from entering pump

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service