Skip to Content
Merck
All Photos(1)

Key Documents

Z215295

PTFE centrifugal stirrer shaft

shaft diam. 9.5 mm, L 550 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

PTFE

packaging

pack of 1 ea

manufacturer/tradename

Cowie 005.455.2

L

550 mm

blade diam.

70 mm

shaft diam.

9.5 mm

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service