Skip to Content
Merck
All Photos(1)

Documents

Z187879

Precisionware bottles

Wide-mouth, capacity 500 mL

Synonym(s):

bottle hdpe, plastic bottle, plastic bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

high-density polyethylene bottle
polypropylene cap
round translucent bottle

Joint

Joints threaded neck (53)

feature

with cap

packaging

pkg of 12 ea
case of 48 ea

manufacturer/tradename

Bel-Art F10625-0007

bottle diam.

72 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Precisionware bottles are made of laboratory/pharmaceutical grade high-density polyethylene (HDPE).
  • Features a leak-proof closure cap for sample protection.
  • The sturdy, heavy-duty bottle design facilitates the easy storing of liquid/powder samples.
  • Manufactured to strict DOT-2E specifications.
  • Molded pour lip for easy, no-spill pour.
  • Suitable for shipping.

Legal Information

Precisionware is a trademark of Vectra Precisionware

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service