Z183881
Aldrich® low form dewar flask
capacity 100 mL, hemispherical, depth 3 cm
Sign Into View Organizational & Contract Pricing
All Photos(4)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
Joint
Joints neck (30)
sterility
non-sterile
packaging
pack of 1
manufacturer/tradename
Sigma-Aldrich
I.D.
7 cm
capacity
100 mL
depth
3 cm
Looking for similar products? Visit Product Comparison Guide
General description
Aldrich low form dewar flask can be used in reactions requiring low temperatures and magnetic stirring. It has a shallow design in hemispherical or cylindrical (semi-flat bottom) configurations. The dewar flask is made of borosilicate glass with protective outer aluminum housing.
For use in reactions requiring low temperatures and magnetic stirring. Shallow design in hemispherical or cylindrical (semi-flat bottom) configurations. Borosilicate glass with protective outer aluminum housing.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service