These stopcocks are made of nickel plated brass.
Z182168
Perfektum® three-way compression-nut stopcock
female Luer lock to male Luer lock to right-side 3.5 mm hose barb
About This Item
Recommended Products
feature
female Luer lock to male Luer lock to right-side 3.5 mm hose barb
hose barb for 1/8 to 3/16in. I.D. tubing
manufacturer/tradename
Cadence Science 6010
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the material please?
1 answer-
Helpful?
-
-
I'd like to know the stopcock configuration on this piece (Z182168) - that is, does it have an "L" or a "T" configuration? And does the stopcock rotate through 360°?
1 answer-
This item is a three-sided stopcock with a 'T' configuration. It does not rotate 360 degrees.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service