Z177415
Scienceware® polypropylene scoops
capacity 50 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122403
NACRES:
NB.35
Recommended Products
manufacturer/tradename
Bel-Art F367480000
bowl size
76 mm × 40 mm × 29 mm
capacity
50 mL
handle size
100 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Molded, natural color.
Legal Information
Scienceware is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service