Skip to Content
Merck
All Photos(1)

Key Documents

WHA67842510

Whatman® Puradisc 25 syringe filters

1.0 μm, PTFE, 50/pk

Synonym(s):

Whatman filter, Whatman filters, Z744778, disposable syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane
polypropylene housing

sterility

non-sterile

packaging

pack of 50

manufacturer/tradename

Whatman 6784-2510
Whatman Article No. 28420307 (US reference)

diam.

25 mm

filtration area

4.2 cm2

volume

≤100 mL

pore size

1 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
WHA67842502WHA67842501WHA67842504
manufacturer/tradename

Whatman 6784-2510, Whatman Article No. 28420307 (US reference)

manufacturer/tradename

Whatman 6784-2502, Whatman Article No. 28420305 (US reference)

manufacturer/tradename

Whatman 6784-2501, Whatman Article No. 28420304 (US reference)

manufacturer/tradename

Whatman 6784-2504, Whatman Article No. 28420306 (US reference)

material

PTFE membrane, polypropylene housing

material

PTFE membrane, polypropylene housing

material

PTFE membrane, polypropylene housing

material

PTFE membrane, polypropylene housing

fitting

female Luer inlet (lock), male Luer outlet

fitting

female Luer inlet (lock), male Luer outlet

fitting

female Luer inlet (lock), male Luer outlet

fitting

female Luer inlet (lock), male Luer outlet

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

packaging

pack of 50

packaging

pack of 50

packaging

pack of 50

packaging

pack of 50

General description

Whatman Puradisc non-sterile syringe filters with polytetrafluoroethylene (PTFE) membrane combine premium quality with economic efficiency.

Puradisc syringe filters for routine syringe filtration

Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.

Polytetrafluoroethylene (PTFE) syringe filter options

Cytiva′s Puradisc PTFE syringe filter is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.

Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.

Features and Benefits

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial

Suitability

Suitable for filtration of biological and HPLC samples.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service