WHA10314871
Whatman® prepleated qualitative filter paper for technical use, Grade 1574 1/2
roll, W × L 70 mm × 100 m, pack of 4
Synonym(s):
Z749427
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
cellulose
roll
feature
Grade 1574 1/2
packaging
pack of 4
manufacturer/tradename
Whatman 10314871
Whatman Article No. 28414367 (US reference)
parameter
85 sec/100 mL speed (Herzberg)
W × L
70 mm × 100 m
thickness
160 μm
pore size
7-12 μm (Particle retention)
basis weight
90 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles:
Grade 1574 ½ : 7-12 μm (medium fast, very low fiber release filter paper)
A medium fast filter paper with high wet strength. Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C), hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C), alkalis (up to 10% at 20°C).
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available
- Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
- The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles
Grade 1574 ½ : 7-12 μm (medium fast, very low fiber release filter paper)
A medium fast filter paper with high wet strength. Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C), hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C), alkalis (up to 10% at 20°C).
Features and Benefits
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service