Skip to Content
Merck
All Photos(1)

Key Documents

WHA10300102

Whatman® quantitative filter paper, ashless, Grade 589/2 white ribbon

circles, diam. 12.7 mm, pack of 1000

Synonym(s):

Whatman filter, Whatman paper, Z695351, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24
Pricing and availability is not currently available.

material

cellulose filters
circles

packaging

pack of 1000

manufacturer/tradename

Whatman 10300102
Whatman Article No. 28414107 (US reference)

parameter

70 sec/100 mL speed (Herzberg)

diam.

12.7 mm

thickness

180 μm

ash

≤0.01%

pore size

4-12 μm (Particle retention)

basis weight

85 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Whatman Grade 589/2 filters from Cytiva are used in routine quantitative analyses, including analysis of aqueous suspension in paper, flour analysis, and sand content quantification.

Whatman quantitative filters from Cytiva′s business are designed for gravimetric analysis. Grade 589/2 Whatman ashless filter paper can also be purchased as pre-pleated 589/2 ½ sheets.

General filtration with quantitative papers

Grade 589/2 ashless filter paper can be used when medium fine precipitates are being collected and papers must be ashed to support analysis. Grade 589/2 is suitable for a variety of routine quantitative analysis methods, such as determination of the sand content in foodstuffs, flour analysis, and aqueous suspension analysis in the paper industry.

Features and Benefits

  • High purity (< 0.01% ash)
  • Retention of medium fine precipitates, such as grains of sand
  • Herzberg filtration speed of 140 s*
  • White ribbon filter

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service