TRD3D0011
Ecogenius PLA 3D printing filament
industrial grey, diam. 1.75 mm
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
23261601
NACRES:
NA.23
Recommended Products
greener alternative product characteristics
Design for Energy Efficiency
Use of Renewable Feedstocks
Design for Degradation
Learn more about the Principles of Green Chemistry.
sustainability
Greener Alternative Product
diam.
1.75 mm
weight
1 kgeach
greener alternative category
, Enabling
Looking for similar products? Visit Product Comparison Guide
General description
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product is biodegradable thus aligns with "Design for degradation " and " Use of renewable feedstocks". Ecogenius filament is Bio-degradable, easy to use, comes in many colors. It is inexpensive and releases no harmful fumes. It is petroluem free product, obtained from plants and totally recyclable. Click here for more information.
Ecogenius: Genius Ecologic 3D Printing Filament
Material Properties
- Eco because it is petroleum free
- Eco becuse it is obtained exclusively from plants and completely recyclable
- It′s natural identity of semicrystalline polymer is maintained
- Ecogenius PLA has a natural glossy finish
Material Properties
- Density: 1.24 g/cm3
- Tensile modulus: 65.5 Mpa
- Vicat point: 55-60 °C
- Melting point: 144 °C
Application
This product can be used in material extrusion 3D printing technique.
Ecogenius PLA 3D Printing Parameters
- Extruder (nozzle) temperature: 195 +/-10 °C
- Bed temperature: cold to 80 °C
- Print speed: 60-80 mm/s
- Fan: 50-100 %
- Minimum nozzle diameter: 0.3 mm
- Plate materials: glass, blue tape, etc.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service