Skip to Content
Merck
All Photos(1)

Key Documents

SLW2145/03M

Pyrex® Filter funnel, long stem

top O.D. 70 mm

Synonym(s):

Pyrex, SciLabware 2145/03M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

Pricing and availability is not currently available.

material

borosilicate glass

description

fits filter diam. 70 - 90 mm

feature

long stem

manufacturer/tradename

2145/03M
SciLabware

filter diam.

70—90 mm

stem L

150 mm

stem O.D.

8 mm

top O.D.

70 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
SLW2145/06MSLW2145/10MSLW2140/10M
manufacturer/tradename

2145/03M, SciLabware

manufacturer/tradename

2145/06M, SciLabware

manufacturer/tradename

2145/10M, SciLabware

manufacturer/tradename

2140/10M, SciLabware

top O.D.

70 mm

top O.D.

80 mm

top O.D.

105 mm

top O.D.

105 mm

feature

long stem

feature

long stem

feature

long stem

feature

short stem

description

fits filter diam. 70 - 90 mm

description

fits filter diam. 90 - 150 mm

description

fits filter diam. 150 - 185 mm

description

fits filter diam. 150 - 185 mm

stem L

150 mm

stem L

150 mm

stem L

150 mm

stem L

106 mm

General description

  • With 60 degree. bowl angle for precise fitting of filter paper
  • Manufactured from chemical and heat resistant Pyrex borosilicate glass
  • Stem length approximately 150 mm

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service