Skip to Content
Merck
All Photos(1)

Key Documents

SLW2140/01M

Pyrex® Filter funnel, short stem

top O.D. 35 mm

Synonym(s):

Pyrex, SciLabware 2140/01M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

material

borosilicate glass

description

fits filter diam. 45 - 55 mm

feature

short stem

manufacturer/tradename

2140/01M
SciLabware

filter diam.

45—55 mm

stem L

35 mm

stem O.D.

8 mm

top O.D.

35 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • With 60 deg. bowl angle for precise fitting of filter paper
  • Manufactured from chemical and heat resistant Pyrex borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service