SLW1519/18
Pyrex® Media-Lab Bottles, amber glass, with-out cap and pouring ring, with printed trace code
capacity 10000 mL
Synonym(s):
Pyrex, SciLabware 1519/18
About This Item
material
round amber glass bottle
Joint
Joints threaded neck (GL45)
sterility
non-sterile
feature
graduations
without cap
with printed trace code
without pouring ring
packaging
pack of 1 ea
manufacturer/tradename
SciLabware 1519/18
H
410 mm
body diam.
227 mm
capacity
10000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Bottles only. Supplied without cap or pouring ring
- Complies with ISO 4796
- Manufactured from amber-coated borosilicate glass
- UV absorbent up to 500 nm
- Ideal for storage of light sensitive materials
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download from www.scilabware.com
Features and Benefits
- Bottles only. Supplied without cap or pouring ring
- Complies with ISO 4796
- Manufactured from amber-coated borosilicate glass
- UV absorbent up to 500 nm
- Ideal for storage of light sensitive materials
- Printed with Trace Code for downloadable batch certificate
- The 25 ml size bottle features a glass lip and does not require a pouring ring.
- Never autoclave bottles with a fully tightened screw cap. Always slacken off. Failure to follow this procedure can lead to breakage of the bottle.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service